- Steel Nilos Ring for 7000 Series Open Ball Bearing
- 90 mm Bearing ID x 140 mm Bearing OD
- Inner Ring Sealing
| Bearing O.D. | 140 mm |
| Seal I.D. | 98 mm |
| Seal Thickness | 0.5 mm |
| Bearing Series | 7000 Series |
| Material | Steel |
| Type of Sealing | Inner Ring Sealing |
| Seal O.D. | 140 mm |
| Bearing Bore | 90 mm |
| Seal Width | 3.5 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.0 LB |

