Skip to content Skip to navigation menu
SKF Motion Technologies7010JVH

7010JVH

Series 70 Metallic Seal
Item #104775530
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 50 mm Bearing ID x 80 mm Bearing OD
  • Inner Ring Sealing
SKF Motion Technologies7010JVH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 50 mm Bearing ID x 80 mm Bearing OD
  • Inner Ring Sealing
Seal Thickness 0.3 mm
Seal I.D. 56 mm
Material Steel
Bearing Series 7000 Series
Type of Bearing Open Ball Bearing
Type of Sealing Inner Ring Sealing
Bearing O.D. 80 mm
Bearing Bore 50 mm
Seal Width 2.5 mm
Seal O.D. 80 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison