- Steel Nilos Ring for 7000 Series Open Ball Bearing
- 45 mm Bearing ID x 75 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 75 mm |
| Seal I.D. | 45 mm |
| Bearing Series | 7000 Series |
| Seal O.D. | 70.7 mm |
| Seal Width | 2.5 mm |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Bearing Bore | 45 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.014 LB |
| EAN or UPC | 7316578056954 |

