- Steel Nilos Ring for 7000 Series Open Ball Bearing
- 35 mm Bearing ID x 62 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 7000 Series |
| Seal I.D. | 40.2 mm |
| Seal Width | 2.5 mm |
| Material | Steel |
| Bearing O.D. | 62 mm |
| Type of Bearing | Open Ball Bearing |
| Seal O.D. | 62 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal Thickness | 0.3 mm |
| Bearing Bore | 35 mm |
| Weight | 0.0 LB |

