- Steel Nilos Ring for 7000 Series Open Ball Bearing
- 30 mm Bearing ID x 55 mm Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 55 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Bore | 30 mm |
| Seal Width | 2.5 mm |
| Seal I.D. | 30 mm |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Bearing Series | 7000 Series |
| Seal O.D. | 51.5 mm |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.009 LB |
| EAN or UPC | 7316573867128 |

