Skip to content Skip to navigation menu
SKF Motion Technologies7002JVG

7002JVG

Series 70 Metallic Seal
Item #104814600
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 15 mm Bearing ID x 32 mm Bearing OD
  • Inner Ring Sealing
SKF Motion Technologies7002JVG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 15 mm Bearing ID x 32 mm Bearing OD
  • Inner Ring Sealing
Seal I.D. 17.5 mm
Bearing Bore 15 mm
Seal Width 2 mm
Bearing Series 7000 Series
Bearing O.D. 32 mm
Type of Bearing Open Ball Bearing
Seal Thickness 0.3 mm
Material Steel
Type of Sealing Inner Ring Sealing
Seal O.D. 32 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison