- Steel Nilos Ring for 675 Series Tapered Roller Bearing
- 4" Bearing ID x 6 5/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 6 5/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Seal O.D. | 6.34 in |
| Seal I.D. | 4 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 675 Series |
| Seal Thickness | 0.02 in |
| Bearing Bore | 4 in |
| Weight | 0.15 LB |
| EAN or UPC | 7316578018150 |

