- Steel Nilos Ring for 6300 Series Open Ball Bearing
- 150 mm Bearing ID x 320 mm Bearing OD
- Inner Ring Sealing
| Seal Thickness | 0.5 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal I.D. | 172 mm |
| Bearing Bore | 150 mm |
| Bearing O.D. | 320 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 6300 Series |
| Material | Steel |
| Seal O.D. | 320 mm |
| Seal Width | 5 mm |
| Weight | 0.492 LB |
| EAN or UPC | 7316578017290 |

