- Steel Nilos Ring for 6300 Series Open Ball Bearing
- 95 mm Bearing ID x 200 mm Bearing OD
- Inner Ring Sealing
| Bearing O.D. | 200 mm |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Seal Width | 4 mm |
| Seal O.D. | 200 mm |
| Bearing Bore | 95 mm |
| Bearing Series | 6300 Series |
| Seal Thickness | 0.5 mm |
| Seal I.D. | 115 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.194 LB |
| EAN or UPC | 7316578017016 |

