- Steel Nilos Ring for 6300 Series Closed Ball Bearing
- 50 mm Bearing ID x 110 mm Bearing OD
- Inner Ring Sealing
| Seal O.D. | 110 mm |
| Material | Steel |
| Type of Bearing | Closed Ball Bearing |
| Bearing Series | 6300 Series |
| Bearing Bore | 50 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal I.D. | 62 mm |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 110 mm |
| Seal Width | 3 mm |
| Weight | 0.033 LB |
| EAN or UPC | 7316578016637 |

