- Steel Nilos Ring for 6300 Series Open Ball Bearing
- 25 mm Bearing ID x 62 mm Bearing OD
- Outer Ring Sealing
| Seal I.D. | 25 mm |
| Seal O.D. | 54.8 mm |
| Seal Width | 2.5 mm |
| Bearing Series | 6300 Series |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 25 mm |
| Type of Bearing | Open Ball Bearing |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 62 mm |
| Weight | 0.011 LB |
| EAN or UPC | 7316578016385 |

