- Steel Nilos Ring for 600 Series Open Ball Bearing
- 4 mm Bearing ID x 13 mm Bearing OD
- Outer Ring Sealing
| Seal O.D. | 11.8 mm |
| Seal Width | 1.3 mm |
| Material | Steel |
| Bearing Series | 600 Series |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Open Ball Bearing |
| Seal I.D. | 4 mm |
| Bearing Bore | 4 mm |
| Bearing O.D. | 13 mm |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.001 LB |
| EAN or UPC | 7316578015890 |

