- Steel Nilos Ring for 6200 Series Open Ball Bearing
- 160 mm Bearing ID x 290 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 160 mm |
| Seal I.D. | 160 mm |
| Seal O.D. | 267 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 290 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 6200 Series |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Seal Width | 5 mm |
| Weight | 0.344 LB |
| EAN or UPC | 7316578015739 |

