- Steel Nilos Ring for 6200 Series Open Ball Bearing
- 130 mm Bearing ID x 230 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 6200 Series |
| Seal O.D. | 230 mm |
| Type of Sealing | Inner Ring Sealing |
| Bearing O.D. | 230 mm |
| Seal Width | 4 mm |
| Type of Bearing | Open Ball Bearing |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Seal I.D. | 147 mm |
| Bearing Bore | 130 mm |
| Weight | 0.229 LB |
| EAN or UPC | 7316578015586 |

