- Steel Nilos Ring for 6200 Series Open Ball Bearing
- 70 mm Bearing ID x 125 mm Bearing OD
- Inner Ring Sealing
| Bearing Bore | 70 mm |
| Seal I.D. | 79.5 mm |
| Type of Sealing | Inner Ring Sealing |
| Bearing Series | 6200 Series |
| Material | Steel |
| Type of Bearing | Open Ball Bearing |
| Bearing O.D. | 125 mm |
| Seal O.D. | 125 mm |
| Seal Thickness | 0.5 mm |
| Seal Width | 3.5 mm |
| Weight | 0.044 LB |
| EAN or UPC | 7316578015180 |

