- Steel Nilos Ring for 6200 Series Closed Ball Bearing
- 65 mm Bearing ID x 74.5 mm Bearing OD
- Inner Ring Sealing
| Material | Steel |
| Type of Sealing | Inner Ring Sealing |
| Seal O.D. | 110.5 mm |
| Bearing O.D. | 74.5 mm |
| Seal I.D. | 120 mm |
| Bearing Series | 6200 Series |
| Bearing Bore | 65 mm |
| Seal Thickness | 0.3 mm |
| Seal Width | 3 mm |
| Type of Bearing | Closed Ball Bearing |
| Weight | 0.008 LB |
| EAN or UPC | 7316578015166 |

