- Stainless Steel Nilos Ring for 6200 Series Closed Ball Bearing
- 17 mm Bearing ID x 40 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 6200 Series |
| Seal Width | 2 mm |
| Type of Bearing | Closed Ball Bearing |
| Material | Stainless Steel |
| Seal I.D. | 17 mm |
| Bearing Bore | 17 mm |
| Bearing O.D. | 40 mm |
| Seal O.D. | 36.5 mm |
| Seal Thickness | 0.3 mm |
| Weight | 0.001 LB |
| EAN or UPC | 7316578014640 |

