Skip to content Skip to navigation menu
SKF Motion Technologies6202ZAVSS

6202ZAVSS

Series 62 Metallic Seal
Item #101543865
  • Stainless Steel Nilos Ring for 6200 Series Closed Ball Bearing
  • 15 mm Bearing ID x 35 mm Bearing OD
  • Outer Ring Sealing
SKF Motion Technologies6202ZAVSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Nilos Ring for 6200 Series Closed Ball Bearing
  • 15 mm Bearing ID x 35 mm Bearing OD
  • Outer Ring Sealing
Seal Width 2 mm
Seal O.D. 31.8 mm
Type of Bearing Closed Ball Bearing
Bearing Bore 15 mm
Seal Thickness 0.3 mm
Type of Sealing Outer Ring Sealing
Material Stainless Steel
Bearing Series 6200 Series
Bearing O.D. 35 mm
Seal I.D. 15 mm
Weight 0.001 LB
EAN or UPC 7316578014589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison