- Steel Nilos Ring for 61900 Series Open Ball Bearing
- 260 mm Bearing ID x 360 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 61900 Series |
| Seal Width | 5 mm |
| Seal I.D. | 260 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 260 mm |
| Bearing O.D. | 360 mm |
| Material | Steel |
| Seal O.D. | 345 mm |
| Seal Thickness | 0.5 mm |
| Weight | 0.419 LB |
| EAN or UPC | 7316578014428 |

