- Steel Nilos Ring for 61900 Series Open Ball Bearing
- 200 mm Bearing ID x 280 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 200 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 61900 Series |
| Bearing O.D. | 280 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 200 mm |
| Material | Steel |
| Seal Width | 5 mm |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 262 mm |
| Weight | 0.229 LB |
| EAN or UPC | 7316578014268 |

