- Steel Nilos Ring for 61900 Series Open Ball Bearing
- 40 mm Bearing ID x 62 mm Bearing OD
- Inner Ring Sealing
| Seal Width | 2.5 mm |
| Material | Steel |
| Type of Sealing | Inner Ring Sealing |
| Bearing Bore | 40 mm |
| Seal O.D. | 57 mm |
| Seal I.D. | 40 mm |
| Bearing O.D. | 62 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 61900 Series |
| Seal Thickness | 0.3 mm |
| Weight | 0.009 LB |
| EAN or UPC | 7316578013803 |

