- Steel Nilos Ring for 61800 Series Open Ball Bearing
- 150 mm Bearing ID x 190 mm Bearing OD
- Inner Ring Sealing
| Material | Steel |
| Bearing Bore | 150 mm |
| Seal Width | 4 mm |
| Bearing Series | 61800 Series |
| Seal Thickness | 0.5 mm |
| Bearing O.D. | 190 mm |
| Seal O.D. | 190 mm |
| Seal I.D. | 159 mm |
| Type of Sealing | Inner Ring Sealing |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.09 LB |
| EAN or UPC | 7316578013353 |

