- Steel Nilos Ring for 61800 Series Open Ball Bearing
- 100 mm Bearing ID x 125 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.3 mm |
| Seal O.D. | 119.6 mm |
| Seal I.D. | 100 mm |
| Material | Steel |
| Bearing O.D. | 125 mm |
| Bearing Series | 61800 Series |
| Seal Width | 3 mm |
| Bearing Bore | 100 mm |
| Weight | 0.024 LB |
| EAN or UPC | 7316578013223 |

