- Steel Nilos Ring for 61800 Series Open Ball Bearing
- 90 mm Bearing ID x 115 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 61800 Series |
| Seal I.D. | 95.4 mm |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 115 mm |
| Seal O.D. | 115 mm |
| Seal Width | 2.5 mm |
| Material | Steel |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Bearing Bore | 90 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316578013193 |

