- Steel Nilos Ring for 600 Series Open Ball Bearing
- 8 mm Bearing ID x 22 mm Bearing OD
- Inner Ring Sealing
| Material | Steel |
| Seal I.D. | 10.2 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Bearing O.D. | 22 mm |
| Seal Thickness | 0.3 mm |
| Seal O.D. | 22 mm |
| Bearing Bore | 8 mm |
| Seal Width | 1.8 mm |
| Bearing Series | 600 Series |
| Weight | 0.001 LB |
| EAN or UPC | 7316578012745 |

