- Steel Nilos Ring for 600 Series Open Ball Bearing
- 7 mm Bearing ID x 19 mm Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.3 mm |
| Seal Width | 1.8 mm |
| Seal I.D. | 7 mm |
| Type of Bearing | Open Ball Bearing |
| Seal O.D. | 17.8 mm |
| Material | Steel |
| Bearing Bore | 7 mm |
| Bearing O.D. | 19 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 600 Series |
| Weight | 0.002 LB |
| EAN or UPC | 7316578012691 |

