- Steel Nilos Ring for 6000 Series Open Ball Bearing
- 140 mm Bearing ID x 210 mm Bearing OD
- Outer Ring Sealing
| Bearing Series | 6000 Series |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 140 mm |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 199 mm |
| Seal Width | 4 mm |
| Material | Steel |
| Bearing O.D. | 210 mm |
| Bearing Bore | 140 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.159 LB |
| EAN or UPC | 7316578012172 |

