- Steel Nilos Ring for 6000 Series Open Ball Bearing
- 100 mm Bearing ID x 150 mm Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 150 mm |
| Seal I.D. | 100 mm |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 142 mm |
| Seal Width | 3.5 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 100 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 6000 Series |
| Material | Steel |
| Weight | 0.082 LB |
| EAN or UPC | 7316578011946 |

