- Steel Nilos Ring for 6000 Series Open Ball Bearing
- 50 mm Bearing ID x 80 mm Bearing OD
- Outer Ring Sealing
| Seal O.D. | 74.6 mm |
| Seal I.D. | 50 mm |
| Bearing O.D. | 80 mm |
| Seal Width | 2.5 mm |
| Bearing Series | 6000 Series |
| Type of Bearing | Open Ball Bearing |
| Seal Thickness | 0.3 mm |
| Bearing Bore | 50 mm |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Weight | 0.015 LB |
| EAN or UPC | 7316578011519 |

