- Steel Nilos Ring for 6000 Series Open Ball Bearing
- 40 mm Bearing ID x 68 mm Bearing OD
- Inner Ring Sealing
| Material | Steel |
| Bearing Bore | 40 mm |
| Bearing O.D. | 68 mm |
| Type of Sealing | Inner Ring Sealing |
| Bearing Series | 6000 Series |
| Seal I.D. | 40.2 mm |
| Seal O.D. | 68 mm |
| Seal Width | 2.5 mm |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.013 LB |
| EAN or UPC | 7316578011434 |

