- Steel Nilos Ring for 6000 Series Closed Ball Bearing
- 10 mm Bearing ID x 26 mm Bearing OD
- Inner Ring Sealing
| Seal O.D. | 26 mm |
| Material | Steel |
| Bearing O.D. | 26 mm |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Closed Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Bearing Bore | 10 mm |
| Bearing Series | 6000 Series |
| Seal Width | 1.8 mm |
| Seal I.D. | 12.3 mm |
| Weight | 0.002 LB |
| EAN or UPC | 7316578011052 |

