- Steel Nilos Ring for 595 Series Tapered Roller Bearing
- 3 5/8" Bearing ID x 6" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 5 3/4 in |
| Bearing Series | 595 Series |
| Material | Steel |
| Bearing O.D. | 6 in |
| Seal I.D. | 3 5/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 3 5/8 in |
| Seal Thickness | 0.02 in |
| Weight | 0.128 LB |
| EAN or UPC | 7316578011014 |

