- Steel Nilos Ring for 575 Series Tapered Roller Bearing
- 3 1/4" Bearing ID x 5.5115" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 5.35 in |
| Bearing Series | 575 Series |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing Bore | 3 1/4 in |
| Bearing O.D. | 5.5115 in |
| Seal Thickness | 0.02 in |
| Seal I.D. | 3 1/4 in |
| Weight | 0.0 LB |

