- Steel Nilos Ring for 565 Series Tapered Roller Bearing
- 2 7/8" Bearing ID x 5" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 5 in |
| Seal I.D. | 2 7/8 in |
| Seal O.D. | 4.76 in |
| Material | Steel |
| Bearing Bore | 2 7/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 565 Series |
| Seal Thickness | 0.335 in |
| Weight | 0.088 LB |
| EAN or UPC | 7316578010895 |

