- Steel Nilos Ring for 535 Series Tapered Roller Bearing
- 2 1/8" Bearing ID x 4 1/4" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 4.11 in |
| Seal Thickness | 0.012 in |
| Material | Steel |
| Seal I.D. | 2 1/8 in |
| Bearing O.D. | 4 1/4 in |
| Bearing Series | 535 Series |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 2 1/8 in |
| Weight | 0.044 LB |
| EAN or UPC | 7316578010796 |

