- Steel Nilos Ring for 6200 Series & 7200 Series Open Ball Bearing
- 50 mm Bearing ID x 90 mm Bearing OD
- Inner & Outer Ring Sealing
| Type of Bearing | Open Ball Bearing |
| Material | Steel |
| Seal Thickness | 4 mm |
| Type of Sealing | Inner & Outer Ring Sealing |
| Bearing Bore | 50 mm |
| Seal Width | 4 mm |
| Bearing Series | 6200 Series, 7200 Series |
| Seal O.D. | 90 mm |
| Bearing O.D. | 90 mm |
| Seal I.D. | 50 mm |
| Weight | 0.19 LB |
| EAN or UPC | 7316578001619 |

