- Steel Nilos Ring for 495 Series Tapered Roller Bearing
- 3 3/8" Bearing ID x 5 1/4" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 3 3/8 in |
| Bearing O.D. | 5 1/4 in |
| Seal Thickness | 0.02 in |
| Bearing Series | 495 Series |
| Material | Steel |
| Seal I.D. | 3 3/8 in |
| Seal O.D. | 5.2 in |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.09 LB |
| EAN or UPC | 7316578010604 |

