- Steel Nilos Ring for 48200 Series Tapered Roller Bearing
- 5" Bearing ID x 7 3/16" Bearing OD
- Outer Ring Sealing
| Bearing Series | 48200 Series |
| Material | Steel |
| Seal I.D. | 5 in |
| Seal Thickness | 0.02 in |
| Bearing O.D. | 7 3/16 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 7 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 5 in |
| Weight | 0.128 LB |
| EAN or UPC | 7316578010505 |

