- Steel Nilos Ring for 455 Series Tapered Roller Bearing
- 2 1/4" Bearing ID x 4 1/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 4 1/8 in |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 2 1/4 in |
| Bearing Series | 455 Series |
| Seal O.D. | 3.98 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.012 in |
| Material | Steel |
| Bearing Bore | 2 1/4 in |
| Weight | 0.033 LB |
| EAN or UPC | 7316578010383 |

