- Steel Nilos Ring for 435 Series Tapered Roller Bearing
- 1 13/16" Bearing ID x 3 3/4" Bearing OD
- Outer Ring Sealing
| Bearing Bore | 1 13/16 in |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 3.62 in |
| Seal Thickness | 0.012 in |
| Bearing Series | 435 Series |
| Bearing O.D. | 3 3/4 in |
| Material | Steel |
| Seal I.D. | 1 13/16 in |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.031 LB |
| EAN or UPC | 7316578054646 |

