- Steel Nilos Ring for 43000 Series Tapered Roller Bearing
- 1 5/16" Bearing ID x 3 1/8" Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal O.D. | 2.91 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 3 1/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 43000 Series |
| Bearing Bore | 1 5/16 in |
| Seal I.D. | 1 5/16 in |
| Seal Thickness | 0.012 in |
| Weight | 0.024 LB |
| EAN or UPC | 7316578010130 |

