- Steel Nilos Ring for 415 Series Tapered Roller Bearing
- 1 1/2" Bearing ID x 3.4843" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 3.4 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 415 Series |
| Seal Thickness | 0.012 in |
| Material | Steel |
| Seal I.D. | 1 1/2 in |
| Bearing Bore | 1 1/2 in |
| Bearing O.D. | 3.4843 in |
| Weight | 0.029 LB |
| EAN or UPC | 7316578009424 |

