- Steel Nilos Ring for 6300 Series & 7300 Series Open Ball Bearing
- 40 mm Bearing ID x 90 mm Bearing OD
- Inner & Outer Ring Sealing
| Bearing O.D. | 90 mm |
| Material | Steel |
| Seal I.D. | 40 mm |
| Bearing Series | 6300 Series, 7300 Series |
| Seal Width | 4 mm |
| Seal O.D. | 90 mm |
| Seal Thickness | 4 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner & Outer Ring Sealing |
| Bearing Bore | 40 mm |
| Weight | 0.205 LB |
| EAN or UPC | 7316578009394 |

