- Steel Nilos Ring for 395 Series Tapered Roller Bearing
- 2 11/16" Bearing ID x 4.3307" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 2 11/16 in |
| Seal I.D. | 2 11/16 in |
| Bearing O.D. | 4.3307 in |
| Bearing Series | 395 Series |
| Material | Steel |
| Seal Thickness | 0.02 in |
| Seal O.D. | 4.23 in |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.0 LB |

