- Steel Nilos Ring for 3900 Series Tapered Roller Bearing
- 2 1/2" Bearing ID x 4 7/16" Bearing OD
- Outer Ring Sealing
| Bearing Series | 3900 Series |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 2 1/2 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Bore | 2 1/2 in |
| Seal O.D. | 4.33 in |
| Bearing O.D. | 4 7/16 in |
| Weight | 0.0 LB |

