- Steel Nilos Ring for 385 Series Tapered Roller Bearing
- 2 1/4" Bearing ID x 3 7/8" Bearing OD
- Outer Ring Sealing
| Bearing Series | 385 Series |
| Material | Steel |
| Seal I.D. | 2 1/4 in |
| Seal O.D. | 3.74 in |
| Seal Thickness | 0.012 in |
| Bearing Bore | 2 1/4 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 3 7/8 in |
| Weight | 0.027 LB |
| EAN or UPC | 7316578009202 |

