- Steel Nilos Ring for 365 Series Tapered Roller Bearing
- 2" Bearing ID x 3 1/2" Bearing OD
- Outer Ring Sealing
| Bearing Series | 365 Series |
| Seal O.D. | 3.41 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 3 1/2 in |
| Bearing Bore | 2 in |
| Material | Steel |
| Seal Thickness | 0.012 in |
| Seal I.D. | 2 in |
| Weight | 0.0 LB |

