- Steel Nilos Ring for 3500 Series Tapered Roller Bearing
- 1 5/8" Bearing ID x 3 7/16" Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 5/8 in |
| Seal I.D. | 1 5/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 3500 Series |
| Seal O.D. | 3.23 in |
| Seal Thickness | 0.012 in |
| Bearing O.D. | 3 7/16 in |
| Weight | 0.027 LB |
| EAN or UPC | 7316578009004 |

