- Steel Nilos Ring for 33200 Series Tapered Roller Bearing
- 90 mm Bearing ID x 160 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal I.D. | 90 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 33200 Series |
| Seal O.D. | 156 mm |
| Bearing Bore | 90 mm |
| Bearing O.D. | 160 mm |
| Seal Thickness | 0.5 mm |
| Weight | 0.17 LB |
| EAN or UPC | 7316578048997 |

