- Steel Nilos Ring for 33200 Series Tapered Roller Bearing
- 75 mm Bearing ID x 130 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 75 mm |
| Bearing Series | 33200 Series |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing O.D. | 130 mm |
| Seal O.D. | 121 mm |
| Seal Thickness | 0.5 mm |
| Seal I.D. | 75 mm |
| Weight | 0.107 LB |
| EAN or UPC | 7316578049710 |

